FAG NJ2324-E-XL-MCA-C4 CYLINDRICAL ROLLER BEARING
Rolling and Plain Bearings
See technical informationReferences
Superseded Ref:NJ2324-E-XL-M1A-C4
FAG:NJ2324-E-XL-MCA-C4
Rubix:247A1354
Manufacturer :0954471720040
EAN:4054372632679

Product details : FAG NJ2324-E-XL-MCA-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-MCA, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Width | 86 mm |
| Bearing Clearance | c4 |
| Basic static load, radial - C0r | 1010000 N |
| Basic dynamic load, radial - Cr | 930000 N |
Show UNSPSC/ECL@SS
£ 1,518.78 excl. VAT
/ Each
£ 1,822.54 incl. VAT
- Usually arrives within 14 working days
