Cylindrical Roller Bearing NU… Series
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x62x62 mm |
---|---|
Logistic Weight | 234,4 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU 3.. |
Material | Bearing steel |
Cage | Other |
Reference speed | 12000 rpm |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 36500 N |
Basic dynamic load, radial - Cr | 46500 N |
Usually arrives within 14 working days