FAG NJ2215-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167349980030
Cylindrical roller bearing
See technical informationReferences
FAG:NJ2215-E-XL-TVP2-C3
Rubix:229A1419
Manufacturer :0167349980030
EAN:4012801023610

Product details : FAG NJ2215-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167349980030
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x130x130 mm |
|---|---|
| Logistic Weight | 1600 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 3600 rpm |
| Basic static load, radial - C0r | 208000 N |
| Basic dynamic load, radial - Cr | 192000 N |
Show UNSPSC/ECL@SS
£ 95.43 excl. VAT
/ Each
£ 114.52 incl. VAT
- Delivery usually within ( 7 ) days
