NSK SR R RB NU340EM

Cylindrical roller bearing NU3

See technical information
References
NSK:NU340EM
Rubix:100A4229
Manufacturer :NU340EM N
EAN:0029176727665
brand logo
Technical specifications
Inner diameter200 mm
Outer diameter420 mm
Width80 mm
See all Specifications

Product details : NSK SR R RB NU340EM


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight55000 g
Inner diameter200 mm
Outer diameter420 mm
Width80 mm
Bearing Clearancecn
Sealingopen
Show UNSPSC/ECL@SS
£ 4,167.52 excl. VAT
/ Each
£ 5,001.02 incl. VAT
  • Usually arrives within 14 working days