SNR - Cylindrical Roller Bearing - N.216.E.G15.C3
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | N200 |
Reference speed | 4300 rpm |
Limit speed | 5800 rpm |
Basic static load, radial - C0r | 167000 N |
Basic dynamic load, radial - Cr | 139000 N |
Usually arrives within 14 working days