NTN NU2248 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, non-locating, separable, solid cage
See technical informationReferences
NTN:NU2248
Rubix:394A6818
EAN:4547359142709



Product details : NTN NU2248 CYLINDRICAL ROLLER BEARING
In the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different types of cage, bores, and shouldered rings.
Applications
-Vibrating machines
-Pumps (petrochemicals)
-Pumps (petrochemicals)
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Outer diameter | 440 mm |
| Width | 120 mm |
| Bearing Clearance | cn |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 5,154.88 excl. VAT
/ Each
£ 6,185.86 incl. VAT
- Usually arrives within 14 working days
