INA SL182917-B-XL CYLINDRICAL ROLLER BEARING SL18 FULL COMPLEMENT ROLL
Cylindrical roller bearing
See technical informationReferences
INA:SL182917-B-XL
Rubix:238A1181
Manufacturer :0502200630000
EAN:4012802845105

Product details : INA SL182917-B-XL CYLINDRICAL ROLLER BEARING SL18 FULL COMPLEMENT ROLL
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x120x120 mm |
|---|---|
| Logistic Weight | 773 g |
| Inner diameter | 85 mm |
| Outer diameter | 120 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2200 rpm |
| Basic static load, radial - C0r | 159000 N |
| Basic dynamic load, radial - Cr | 118000 N |
Show UNSPSC/ECL@SS
£ 240.25 excl. VAT
/ Each
£ 288.30 incl. VAT
- Delivery usually within ( 7 ) days
