References
FAG:N208-E-XL-TVP2
Rubix:158A0349
Manufacturer :0167337540000
EAN:4012801174879

Product details : FAG N208-E-XL-TVP2 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing N2..-E-TVP, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N2
Technical specifications
Attributes
| Logistic Weight | 358 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 63000 N |
Show UNSPSC/ECL@SS
£ 54.06 excl. VAT
/ Each
£ 64.87 incl. VAT
- Delivery usually within ( 7 ) days
