NTN NJ2314 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NJ2314

See technical informationSee documents
References
NTN:NJ2314
Rubix:205A5770
EAN:4547359121247
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter150 mm
Width51 mm
See all Specifications
Documents

Product details : NTN NJ2314 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x150x51 mm
Logistic Weight4180 g
Inner diameter70 mm
Outer diameter150 mm
Width51 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r262000 N
Basic dynamic load, radial - Cr247000 N
Show UNSPSC/ECL@SS
£ 175.91 excl. VAT
/ Each
£ 211.09 incl. VAT
  • Delivery usually within ( 3 ) days