NTN NU2234EG1C3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, non-locating, separable, solid cage
See technical informationReferences
NTN:NU2234EG1C3
Rubix:394A6811
EAN:4547359774771



Product details : NTN NU2234EG1C3 CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The ISO standard ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different cage types, bores, and shoulder rings.
Applications
-Vibrating machines
-Pumps (petrochemicals)
-Pumps (petrochemicals)
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 86 mm |
| Bearing Clearance | c3 |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 2,089.89 excl. VAT
/ Each
£ 2,507.87 incl. VAT
- Usually arrives within 14 working days
