References
INA:SL045006-PP-2NR
Rubix:238A1393
Manufacturer :0014088520000
EAN:4012802695304

Product details : INA SL045006-PP-2NR CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-PP-2NR, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x55x55 mm |
|---|---|
| Logistic Weight | 370 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 67000 N |
| Basic dynamic load, radial - Cr | 50000 N |
Show UNSPSC/ECL@SS
£ 97.54 excl. VAT
/ Each
£ 117.05 incl. VAT
- Delivery usually within ( 7 ) days
