References
Timken:NU1024MA
Rubix:102A9195
EAN:0053893751962



Product details : TIMKEN NU1024MA CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 183x183x51 mm |
|---|---|
| Logistic Weight | 2600 g |
| Packaged dimensions (D x W x H) | 183x183x51 mm |
| Package weight | 2490 g |
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | chrome steel |
| Cage | brass |
| Reference speed | 4300 rpm |
| Basic static load, radial - C0r | 202000 N |
| Basic dynamic load, radial - Cr | 158000 N |
Show UNSPSC/ECL@SS
£ 331.31 excl. VAT
/ Each
£ 397.57 incl. VAT
- Delivery usually within ( 7 ) days
