NTN - Cylindrical Roller Bearing - NU1011
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 100x100x18 mm |
---|---|
Logistic Weight | 508 g |
Inner diameter | 65 mm |
Outer diameter | 100 mm |
Width | 18 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU1000 |
Material | Steel |
Basic static load, radial - C0r | 51000 N |
Basic dynamic load, radial - Cr | 45500 N |
Usually arrives within 14 working days