NTN NJ308ET2X CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ308ET2X
See technical informationSee documentsReferences
NTN:NJ308ET2X
Rubix:205A5849
EAN:4547359122862

Documents
Product details : NTN NJ308ET2X CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, polyamide cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 674 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 81500 N |
| Basic dynamic load, radial - Cr | 83000 N |
Show UNSPSC/ECL@SS
£ 43.44 excl. VAT
/ Each
£ 52.13 incl. VAT
- Usually arrives within 14 working days
