Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Cylindrical roller bearing
INA SL192313-C3 CYLINDRICAL ROLLER BEARING
INA SL192313-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
References
ina:
SL192313-C3
rubix:
274A8580
manufacturer :
0005395200030
ean:
4054364123116
Technical specifications
Inner diameter
65
mm
Outer diameter
140
mm
Width
48
mm
See all Specifications
Product details
Technical specifications
Product details : INA SL192313-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Technical specifications
Attributes
Logistic Weight
3520
g
Inner diameter
65
mm
Outer diameter
140
mm
Width
48
mm
Bearing Clearance
C3
Sealing
Open
Series
SL1923
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
304.88
excl. VAT
/
Each
£
365.86
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN NJ218EMA CYLINDRICAL ROLLER BEARING
SKF CYLIND ROLLR BEARING NUP 314 ECP
SKF CYLIND ROLLR BEARING NU 2220 ECP/C3
FAG NU2312-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167391320030
FAG NJ219-E-XL-M1 CYLINDRICAL ROLLER BEARING 192225720000
FAG CYLIND ROLLR BEARING NJ209-E-XL-TVP2-C3
FAG NU217-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167380040000
INA SL183064-TB CYLINDRICAL ROLLER BEARING
FAG NJ2308-E-XL-TVP2-QP51-C4 FAG CYLIND ROLLER BEARING
FAG NJ409-XL-M1A-C3 CYLINDRICAL ROLLER BEARINGFULL COMPLEMENT SINGLE R
INA SL182230-A-BR-C3 CYLINDRICAL ROLLER BEARING
SKF CYLIND ROLLR BEARING N 207 ECP
COOPER 01EB112EX SPLIT ROLLER BEARING
FAG SL024916-A CYL. NEEDLE BEARING 1236330000
TIMKEN NJ2318EMAC3 CYLINDRICAL ROLLER BEARING