NTN - Cylindrical Roller Bearing - NJ312G1C3
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 130x130x31 mm |
---|---|
Logistic Weight | 2015 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ300 |
Material | Steel |
Basic static load, radial - C0r | 126000 N |
Basic dynamic load, radial - Cr | 124000 N |
Usually arrives within 14 working days