FAG NU326-E-XL-M1 CYLINDRICAL ROLLER BEARING 192497990000
Cylindrical roller bearing
See technical informationReferences
FAG:NU326-E-XL-M1
Rubix:229A1728
Manufacturer :0192497990000
EAN:4012801401289

Product details : FAG NU326-E-XL-M1 CYLINDRICAL ROLLER BEARING 192497990000
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x280x280 mm |
|---|---|
| Logistic Weight | 18400 g |
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 2340 rpm |
| Basic static load, radial - C0r | 720000 N |
| Basic dynamic load, radial - Cr | 720000 N |
Show UNSPSC/ECL@SS
£ 775.48 excl. VAT
/ Each
£ 930.58 incl. VAT
- Delivery usually within ( 7 ) days
