FAG N1007-D-K-TVP-SP-XL CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:N1007-D-K-TVP-SP-XL
Rubix:274A7886
Manufacturer :0877219100000
EAN:4054371323349

Product details : FAG N1007-D-K-TVP-SP-XL CYLINDRICAL ROLLER BEARING
Super precision cylindrical roller bearings N10..-D-K-TVP-SP, non-locating bearing, with tapered bore, taper 1:12, separable, with cage
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 14 mm |
| Bearing Clearance | c1 |
| Cage | polyamide |
| Basic static load, radial - C0r | 20900 N |
| Basic dynamic load, radial - Cr | 23600 N |
Show UNSPSC/ECL@SS
£ 206.12 excl. VAT
/ Each
£ 247.34 incl. VAT
- Usually arrives within 14 working days
