NTN NJ320 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NJ320

See technical informationSee documents
References
NTN:NJ320
Rubix:205A5926
EAN:4547359123951
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter215 mm
Width47 mm
See all Specifications
Documents

Product details : NTN NJ320 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.

Technical specifications


Attributes
Logistics dimensions (L x W x H)215x215x47 mm
Logistic Weight7490 g
Inner diameter100 mm
Outer diameter215 mm
Width47 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r335000 N
Basic dynamic load, radial - Cr330000 N
Show UNSPSC/ECL@SS
£ 367.92 excl. VAT
/ Each
£ 441.50 incl. VAT
  • Usually arrives within 14 working days