NTN NU215G1C3 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU215G1C3

See technical informationSee documents
References
NTN:NU215G1C3
Rubix:205A6341
EAN:4547359139723
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter130 mm
Width25 mm
See all Specifications
Documents

Product details : NTN NU215G1C3 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x130x25 mm
Logistic Weight1308 g
Inner diameter75 mm
Outer diameter130 mm
Width25 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagebrass
Basic static load, radial - C0r111000 N
Basic dynamic load, radial - Cr96500 N
Show UNSPSC/ECL@SS
£ 138.59 excl. VAT
/ Each
£ 166.31 incl. VAT
  • Usually arrives within 14 working days