INA RSL182209-A-XL CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:RSL182209-A-XL
Rubix:104A2480
Manufacturer :0501953520000
EAN:4012802731231
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter74.43 mm
Width23 mm
See all Specifications

Product details : INA RSL182209-A-XL CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing RSL18..-XL, full complement roller set, single row, non-locating bearing, no outer ring, 2 ribs on inner ring, type RSL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x74x74 mm
Logistic Weight340 g
Inner diameter45 mm
Outer diameter74.43 mm
Width23 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Basic static load, radial - C0r98000 N
Basic dynamic load, radial - Cr101000 N
Show UNSPSC/ECL@SS
£ 71.80 excl. VAT
/ Each
£ 86.16 incl. VAT
  • Usually arrives within 14 working days