References
FAG:NJ2209-E-XL-M1-C3
Rubix:274A7956
Manufacturer :0192230480030
EAN:4026677093097

Product details : FAG NJ2209-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x85x85 mm |
|---|---|
| Logistic Weight | 600 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 5600 rpm |
| Basic static load, radial - C0r | 87000 N |
| Basic dynamic load, radial - Cr | 92000 N |
Show UNSPSC/ECL@SS
£ 84.55 excl. VAT
/ Each
£ 101.46 incl. VAT
- Delivery usually within ( 7 ) days
