1-row cylindrical roller bearings
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 103x28x103 mm |
---|---|
Logistic Weight | 690 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 21 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NUP200 |
Reference speed | 5800 rpm |
Limit speed | 8300 rpm |
Basic static load, radial - C0r | 94200 N |
Basic dynamic load, radial - Cr | 83100 N |
Usually arrives within 14 working days