NTN NU2213 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2213
See technical informationSee documentsReferences
NTN:NU2213
Rubix:205A6429
EAN:4547359141269



Documents
Product details : NTN NU2213 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x31 mm |
|---|---|
| Logistic Weight | 800 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 149000 N |
| Basic dynamic load, radial - Cr | 133000 N |
Show UNSPSC/ECL@SS
£ 69.85 excl. VAT
/ Each
£ 83.82 incl. VAT
- Usually arrives within 14 working days
