References
NSK:NUP211EW
Rubix:104A6799
EAN:0029176589577

Product details : NSK CYLIND ROLLR BEARING NUP211ECJ
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 62.62 excl. VAT
/ Each
£ 75.14 incl. VAT
- Usually arrives within 14 working days
