NTN - Cylindrical Roller Bearing - NU1011
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 280x280x46 mm |
---|---|
Logistic Weight | 10300 g |
Inner diameter | 180 mm |
Outer diameter | 280 mm |
Width | 46 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu1000 |
Material | steel |
Basic static load, radial - C0r | 485000 N |
Basic dynamic load, radial - Cr | 380000 N |
Usually arrives within 14 working days