References
Cooper:02C190MMEX
Rubix:102A5071
Product details : COOPER 02C190MEX BEARING CARTRIDGE
Cooper Split roller bearings has its main components in two halves, so that simple assembly of these eliminates axial threading involved with solid bearings and all special mounting. In many applications where solid bearings cant be installed, split bearings are fitted without difficuilty and time consumption. All parts of split bearings can be easily inspected and replaced. Series 02 type offers a more rugged bearing solution for demanding applications where the 01 Series may not be suitable. The 02 Series operates over a wide range of speeds with enhanced load carrying capabilities.
Cooper Heavy Duty Split Roller Bearing Unit with a 190mm bore complete with its components, bearing 02 B 190 MM EX, cartridge 02 C 190 MM EX and pedestal P 34.
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|
Show UNSPSC/ECL@SS
£ 3,010.58 excl. VAT
/ Each
£ 3,612.70 incl. VAT
- Usually arrives within 14 working days

