FAG NJ2314-E-XL-M1A-QP51-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings NJ23..-E
See technical informationReferences
FAG:NJ2314-E-XL-M1A-QP51-C4
Rubix:274A7997
Manufacturer :0382603010040
EAN:4012801381888

Product details : FAG NJ2314-E-XL-M1A-QP51-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings
Cylindrical roller bearing single-row brass cage FAG
Technical specifications
Attributes
| Logistic Weight | 4550 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 51 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 306.88 excl. VAT
/ Each
£ 368.26 incl. VAT
- Delivery usually within ( 7 ) days
