NTN NU204ET2X CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU204ET2X
See technical informationSee documentsReferences
NTN:NU204ET2X
Rubix:205A6244
EAN:4547359137927

Documents
Product details : NTN NU204ET2X CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x27x14 mm |
|---|---|
| Logistic Weight | 144 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 22600 N |
| Basic dynamic load, radial - Cr | 25700 N |
Show UNSPSC/ECL@SS
£ 16.57 excl. VAT
/ Each
£ 19.88 incl. VAT
- Usually arrives within 14 working days
