References
Timken:NU 2317 EMA/C4
Rubix:396A0826
EAN:0087796313132

Product details : TIMKEN NU2317EMAC4 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 60 mm |
| Bearing Clearance | c4 |
Show UNSPSC/ECL@SS
£ 498.20 excl. VAT
/ Each
£ 597.84 incl. VAT
- Usually arrives within 14 working days
