NTN - Cylindrical Roller Bearing - NJ2320BG1C4
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 73 mm |
Logistics dimensions (L x W x H) | 215x215x73 mm |
---|---|
Logistic Weight | 12960 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 73 mm |
Bearing Clearance | c4 |
Sealing | open |
Series | nj2300 |
Material | steel |
Basic static load, radial - C0r | 505000 N |
Basic dynamic load, radial - Cr | 410000 N |
Usually arrives within 14 working days