FAG NN3020-D-K-TVP-SP-XL SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
Superseded Ref:NN3020-AS-K-M-SP
FAG:NN3020-D-K-TVP-SP-XL
Rubix:238A3586
Manufacturer :0866529310000
EAN:4054369022186

Product details : FAG NN3020-D-K-TVP-SP-XL SUPER PRECISION CYLINDRICAL ROLLER BEARING
Super precision cylindrical roller bearings NN30..-D-K-TVP-SP, Non-locating bearing, double row, with tapered bore, taper 1:12, separable, with cage
Technical specifications
Attributes
| Logistic Weight | 2064 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Basic static load, radial - C0r | 235000 N |
| Basic dynamic load, radial - Cr | 169000 N |
Show UNSPSC/ECL@SS
£ 574.92 excl. VAT
/ Each
£ 689.90 incl. VAT
- Delivery usually within ( 7 ) days
