NTN - Cylindrical Roller Bearing - NU2205ET2XC3
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 52x52x18 mm |
---|---|
Logistic Weight | 170 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu2200 |
Material | steel |
Cage | polyamide |
Basic static load, radial - C0r | 34500 N |
Basic dynamic load, radial - Cr | 35000 N |
Usually arrives within 14 working days