Cylindrical roller bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistic Weight | 49 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ2..-E-XL-TVP2 |
Cage | Polyamide |
Reference speed | 17900 rpm |
Limit speed | 31000 rpm |
Basic static load, radial - C0r | 10400 N |
Basic dynamic load, radial - Cr | 15100 N |
In stock: Next day delivery