NTN NU2218 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2218
See technical informationSee documentsReferences
NTN:NU2218
Rubix:205A6459
EAN:4547359141696



Documents
Product details : NTN NU2218 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x40 mm |
|---|---|
| Logistic Weight | 3200 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 248000 N |
| Basic dynamic load, radial - Cr | 219000 N |
Show UNSPSC/ECL@SS
£ 152.30 excl. VAT
/ Each
£ 182.76 incl. VAT
- Delivery usually within ( 3 ) days
