NTN NU2222C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2222C3
See technical informationSee documentsReferences
NTN:NU2222C3
Rubix:205A6480
EAN:4547359142068



Documents
Product details : NTN NU2222C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x53 mm |
|---|---|
| Logistic Weight | 6760 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 53 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 415000 N |
| Basic dynamic load, radial - Cr | 350000 N |
Show UNSPSC/ECL@SS
£ 292.90 excl. VAT
/ Each
£ 351.48 incl. VAT
- Delivery usually within ( 3 ) days
