SNR - Cylindrical Roller Bearing - NU.216.EG15
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu200 |
Reference speed | 4300 rpm |
Limit speed | 5800 rpm |
Basic static load, radial - C0r | 167000 N |
Basic dynamic load, radial - Cr | 139000 N |
Usually arrives within 14 working days