References
FAG:NUP217-E-XL-M1-C3
Rubix:238A2225
Manufacturer :0382618390030
EAN:4012801023887

Product details : FAG NUP217-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistic Weight | 2200 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 4000 rpm |
| Basic static load, radial - C0r | 194000 N |
| Basic dynamic load, radial - Cr | 194000 N |
Show UNSPSC/ECL@SS
£ 224.54 excl. VAT
/ Each
£ 269.45 incl. VAT
- Delivery usually within ( 7 ) days
