NTN NU228 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU228
See technical informationSee documentsReferences
NTN:NU228
Rubix:205A6513
EAN:4547359142853



Documents
Product details : NTN NU228 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x250x42 mm |
|---|---|
| Logistic Weight | 8450 g |
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 42 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 400000 N |
| Basic dynamic load, radial - Cr | 345000 N |
Show UNSPSC/ECL@SS
£ 418.19 excl. VAT
/ Each
£ 501.83 incl. VAT
- Delivery usually within ( 3 ) days
