References
FAG:NU1016-XL-M1
Rubix:158A0409
Manufacturer :0167371800000
EAN:4012801232555

Product details : FAG NU1016-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 990 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 5000 rpm |
| Basic static load, radial - C0r | 99000 N |
| Basic dynamic load, radial - Cr | 91000 N |
Show UNSPSC/ECL@SS
£ 127.97 excl. VAT
/ Each
£ 153.56 incl. VAT
- Usually arrives within 14 working days
