SKF NJ 2316 ECML/C4 SINGLE ROW CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing

See technical information

References

SKF:NJ 2316 ECML/C4
Rubix:420A5074
Manufacturer :13686
EAN:7316570760156
SKF CYLINDRICAL ROLLER BEARING SINGLE ROW NJ 2316 ECML/C4

Technical specifications

Inner diameter80 mm
Outer diameter170 mm
Width58 mm
See all Specifications

Product details : SKF NJ 2316 ECML/C4 SINGLE ROW CYLINDRICAL ROLLER BEARING


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)58x170x170 mm
Logistic Weight6722 g
Inner diameter80 mm
Outer diameter170 mm
Width58 mm
Bearing Clearancec4
Sealingopen
Materialbearing steel
Reference speed4300 rpm
Basic static load, radial - C0r440000 N
Basic dynamic load, radial - Cr415000 N
£ 1,064.10 excl. VAT
/ Each
£ 1,276.92 incl. VAT
  • Usually arrives within 14 working days