References
INA:SL045007-PP
Rubix:105A4432
Manufacturer :0017224170000
EAN:4012802726770

Product details : INA SL045007-PP CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x62x62 mm |
|---|---|
| Logistic Weight | 480 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 88000 N |
| Basic dynamic load, radial - Cr | 63000 N |
Show UNSPSC/ECL@SS
£ 287.56 excl. VAT
/ Each
£ 345.07 incl. VAT
- In stock: Next day delivery
