INA SL014976-A CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL014976-A
Rubix:274A8416
Manufacturer :0001233740000
EAN:4047643146791
brand logo
Technical specifications
Inner diameter380 mm
Outer diameter520 mm
Width140 mm
See all Specifications

Product details : INA SL014976-A CYLINDRICAL ROLLER BEARING


Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49

Technical specifications


Attributes
Logistic Weight92400 g
Inner diameter380 mm
Outer diameter520 mm
Width140 mm
Bearing Clearancecn
Sealingopen
Reference speed325 rpm
Basic static load, radial - C0r5500000 N
Basic dynamic load, radial - Cr2250000 N
Show UNSPSC/ECL@SS
£ 10,117.75 excl. VAT
/ Each
£ 12,141.30 incl. VAT
  • Usually arrives within 14 working days