NTN NU2316 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2316
See technical informationSee documentsReferences
NTN:NU2316
Rubix:205A6590
EAN:4547359143966



Documents
Product details : NTN NU2316 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x58 mm |
|---|---|
| Logistic Weight | 5970 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 330000 N |
| Basic dynamic load, radial - Cr | 305000 N |
Show UNSPSC/ECL@SS
£ 251.10 excl. VAT
/ Each
£ 301.32 incl. VAT
- Delivery usually within ( 3 ) days
