NTN N311 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N311
See technical informationSee documentsReferences
NTN:N311
Rubix:205A5204
EAN:4547359151527



Documents
Product details : NTN N311 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x29 mm |
|---|---|
| Logistic Weight | 1445 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 111000 N |
| Basic dynamic load, radial - Cr | 123000 N |
Show UNSPSC/ECL@SS
£ 92.48 excl. VAT
/ Each
£ 110.98 incl. VAT
- Delivery usually within ( 3 ) days
