References
INA:SL182940-B-XL
Rubix:238A1058
Manufacturer :0508986800000
EAN:4047643203210

Product details : INA SL182940-B-XL CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x280x280 mm |
|---|---|
| Logistic Weight | 8868 g |
| Inner diameter | 200 mm |
| Outer diameter | 280 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 950 rpm |
| Basic static load, radial - C0r | 940000 N |
| Basic dynamic load, radial - Cr | 610000 N |
Show UNSPSC/ECL@SS
£ 938.58 excl. VAT
/ Each
£ 1,126.30 incl. VAT
- Delivery usually within ( 7 ) days
