NTN NU234EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU234EG1C3
See technical informationSee documentsReferences
NTN:NU234EG1C3
Rubix:205A6630
EAN:4547359144918



Documents
Product details : NTN NU234EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 310x310x52 mm |
|---|---|
| Logistic Weight | 18050 g |
| Inner diameter | 170 mm |
| Outer diameter | 310 mm |
| Width | 52 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 800000 N |
| Basic dynamic load, radial - Cr | 605000 N |
Show UNSPSC/ECL@SS
£ 840.06 excl. VAT
/ Each
£ 1,008.07 incl. VAT
- Delivery usually within ( 3 ) days
