NTN NU305 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU305
See technical informationReferences
NTN:NU305
Rubix:205A6646
EAN:4547359145311



Product details : NTN NU305 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x17 mm |
|---|---|
| Logistic Weight | 236 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 25.14 excl. VAT
/ Each
£ 30.17 incl. VAT
- Delivery usually within ( 3 ) days
