NTN NU309 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU309
See technical informationSee documentsReferences
NTN:NU309
Rubix:205A6676
EAN:4547359000603



Documents
Product details : NTN NU309 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 890 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 71000 N |
| Basic dynamic load, radial - Cr | 82000 N |
Show UNSPSC/ECL@SS
£ 44.04 excl. VAT
/ Each
£ 52.85 incl. VAT
- Delivery usually within ( 3 ) days
