NTN NU313 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU313

See technical informationSee documents
References
NTN:NU313
Rubix:205A6713
EAN:4547359000641
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter140 mm
Width33 mm
See all Specifications
Documents

Product details : NTN NU313 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x140x33 mm
Logistic Weight2194 g
Inner diameter65 mm
Outer diameter140 mm
Width33 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r139000 N
Basic dynamic load, radial - Cr150000 N
Show UNSPSC/ECL@SS
£ 94.31 excl. VAT
/ Each
£ 113.17 incl. VAT
  • Delivery usually within ( 3 ) days